Beli chrome metal polish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Polishing Baratribut:
- Product Type: Polishing Bar
- York Felt Bob Cylinder TypeDeskripsi:Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.atribut:
- For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
- Material: Felt
- Shape: Cylindrical
- Product Type: Bobs
- KIT Metal Polish Cream (Pengkilap)Deskripsi:Membersihkan dan mengkilapkan logam dan chromeSangat efektif membersihkan dan mengkilapkan segala macam benda yang terbuat dari logam dan chrome sehingga menjadi seperti baru kembali. Melindungi serta mencegah logam dari karat dan korosi.atribut:
- Volume (g): 50
- Autosol Metal Polish (Pengkilap)Deskripsi:Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
- York Pre-Finish Baratribut:
- Product Type: Pre-Finish Bar
- Size: 800g
- For Use On: Stainless Steel Steel
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- TRUSCO Buff Wheel Flannelatribut:
- Outside Diameter (mm): 75
- Thickness (mm): 5
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- NAKANISHI Felt BobDeskripsi:-Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
- BOSCH PolisherDeskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- Makita Sander Polisheratribut:
- Continuous Rating Input: 700 W
- Capacity Abrasive Disc: 180 mm (7 inch)
- Capacity Diamond Wheel: 180 mm (7 inch)
- Overall Length: 455 mm (17-7/8 inch)
- No. Load Speed: 2,000 / 3,800 rpm
- NAKANISHI Felt BobDeskripsi:-Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.atribut:
- Maximum Working Rotation Speed: 30000rpm
- Type: Cylinder (hard)
- KIT Pengkilap KacaDeskripsi:KIT Glass Polish diformulasikan secara khusus untuk membuat kaca mobil bersih bening untuk keamanan berkendara. KIT Glass Polish efektif menghilangkan noda air, residu minyak / asap kendaraan, noda akibat hujan asam, kotoran burung & serangga dan noda membandel lainnya. Membantu untuk menghilangkan goresan halus pada permukaan kaca sehingga kaca terlihat baru kembaliatribut:
- Packing: Bottle
- Volume (ml): 170
- York Open Typeextra Soft Polishing MopDeskripsi:Extra Soft For use on plastics but are also suitable for gold and silver. Soft material is unsuitable for steel, stainless and non-ferrous metals. Performs well with a medium pressure and our synthetic gloss polishing bars.atribut:
- For Use On: Gold Plastic Silver
- Mop Type: Open
- Diameter (mm): 150
- Hardness: Extra Soft
Daftar Harga chrome metal polish Terbaru March 2026
| York Polishing Bar | Rp219.900 |
| York Felt Bob Cylinder Type | Rp23.900 |
| KIT Metal Polish Cream (Pengkilap) | Rp18.900 |
| Autosol Metal Polish (Pengkilap) | Rp13.900 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| KRISBOW Mesin Sikat dan Poles Lantai | Rp10.999.900 |
| NAKANISHI Polishing Felt Bobs | Rp219.900 |
| Wipro Disc Polisher Variable | Rp569.900 |
| York Pre-Finish Bar | Rp149.900 |
| ICHIGUCHI Felt Bobs with Shaft (Straight) | Rp98.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





















































































































































/dyP103056502-2.jpg)
/plP103077921-3.jpg)





/P103149714-1.jpg)
/P101000821-1.jpg)